-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sure-Flex Sleeve |
|---|---|
| Angular Misalignment | 1° |
| Application | Blowers, Compressors, Conveyors, Mixers, Motors, Pumps |
| Body Style | 9N |
| Coupling Size | 9 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| For Misalignment Type | Angular, Parallel |
| Horsepower @ 100 Rpm | 3.7 hp |
| Horsepower @ Rpm | 134 hp @3, 600 RPM, 67 hp @1, 800 RPM |
| Hp @ Rpm | 134 hp @ 3600 RPM, 67 hp @ 1800 RPM |
| Hp Rating @ 100 Rpm | 3 7/10 hp |
| Hp Rating @ 1200 Rpm | 44 11/20 hp |
| Hp Rating @ 1800 Rpm | 67 hp |
| Hp Rating @ 3600 Rpm | 134 hp |
| Insert Construction | Two Piece |
| Insert Design | Two Piece With Retaining Ring |
| Insert Material | Neoprene |
| Insert Width | 3" |
|---|---|
| Material | Neoprene |
| Max. Angular Gap Misalignment | 0.109" |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.025" |
| Max. Speed | 3750 RPM |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | 0°F |
| Operating Temp. | 0°F to +200°F |
| Outside Dia. | 6" |
| Parallel Misalignment | 0.025" |
| Rated Torque | 2340 lbs.-in. |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| System Of Measurement | Imperial |
| Torsional Stiffness | 6875 lbs.-in./deg. |
| Width | 3" |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 16.76 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)