-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Variable Pitch V-Belt Pulley |
|---|---|
| 4l Pitch Diameter (maximum) | 5.7" |
| 4l Pitch Diameter (minimum) | 4.7" |
| 4l, A, Or Ax Belt Pitch Dia. | 4.75" to 5.98" |
| 4la Or A Belt Pitch Dia. | 4.75" to 5.98" |
| 5l Pitch Diameter (maximum) | 6" |
| 5l Pitch Diameter (minimum) | 4 4/5" |
| 5l, B, Or Bx Belt Pitch Dia. | 5.24" to 6.45" |
| 5v Belt Pitch Dia. | 5.18" to 6.39" |
| 5v Pitch Diameter (maximum) | 6.4" |
| 5v Pitch Diameter (minimum) | 5.2" |
| 5vx Pitch Diameter (maximum) | 6 2/5" |
| 5vx Pitch Diameter (minimum) | 5.2" |
| A Pitch Diameter (maximum) | 5.7" |
| A Pitch Diameter (minimum) | 4.7" |
| Ax Pitch Diameter (maximum) | 5.7" |
| Ax Pitch Diameter (minimum) | 4.7" |
| B Pitch Diameter (maximum) | 6" |
| B Pitch Diameter (minimum) | 4.8" |
| Bore Dia. | 1 1/8" |
| Bore Type | Fixed Bore |
| Bushing Required | None |
| Bx Pitch Diameter (maximum) | 6" |
| Bx Pitch Diameter (minimum) | 4.8" |
| Construction | Solid |
| Finish | Annealed |
| Fits Shaft Dia. | 1.125" |
|---|---|
| For Belt Section | 4L, 5L, A, Ax, B, Bx, 5V, 5Vx |
| For V-belt Type | Classical, Wedge, Cogged, Banded |
| Includes | Set Screw |
| Industry Number | 2VP65118 |
| Keyway | Yes |
| Keyway Depth | 1/8" |
| Keyway Size | 1/4" x 1/8" |
| Keyway Width | 1/4" |
| Length Through Bore | 3 1/4" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| Max. Pitch Dia. | 5.7" (4L, A), 6" (5L, B), 6.4" (5V) |
| Maximum Face Width | 2 3/8" |
| Minimum Face Width | 1.625" |
| Minimum Pitch Diameter | 4.7" (4L, A), 4.8" (5L, B), 5.2" (5V) |
| No. Of Grooves | 2 |
| Number Of Turns To Fully Open | 5 (4L, A), 6 (5L, B), 6 (5V) |
| Outside Dia. | 6 1/2" |
| Outside Diameter | 6.5" |
| Overall Width | 3 1/4" |
| Pulley Construction | Plain |
| Pulley Industry Number | 2VP65 |
| Pulley Series | Series VP |
| Set Screw Included | Yes |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 8.89 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.535 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)