-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sure-Flex Sleeve |
|---|---|
| Component Wr² | 1.8894 lbs.-sq. ft. |
| Coupling Size | 13 |
| Hp Rating @ 100 Rpm | 23 hp |
| Insert Design | Two-Piece with Retaining Ring |
| Material | Neoprene |
| Max. Angular Gap Misalignment | 0.195" |
| Max. Angular Misalignment | 1 Deg. |
| Max. Parallel Misalignment (in.) | 0.04" |
|---|---|
| Max. Rpm | 2400 rpm |
| Outside Dia. | 11.187" |
| Rated Torque | 1028 Nm |
| Temp. Rating | 0 To 200 Degrees F |
| Torsional Stiffness (deg./in.-lbs.) | 43350 lbs.-in./rad. |
| Weight | 13 lbs. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 28.42 |
| Width (cm) | 11.43 |
|---|---|
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)