-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sure-Flex Sleeve |
|---|---|
| Coupling Size | 13 |
| Hp Rating @ 100 Rpm | 23 hp |
| Insert Design | Two Piece With Retaining Ring |
| Material | EPDM |
| Max. Angular Gap Misalignment | 0.195" |
| Max. Angular Misalignment | 1° |
|---|---|
| Max. Parallel Misalignment | 1/25" |
| Max. Speed | 2400 RPM |
| Outside Dia. | 11.187" |
| Rated Torque | 1028 N-m |
| Temp. Rating | -30°F to +275°F |
| Weight (kg) | 4.815 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)