-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sure-Flex Sleeve |
|---|---|
| Coupling Size | 12 |
| Hp Rating @ 100 Rpm | 15 hp |
| Insert Design | Two Piece With Retaining Ring |
| Material | Neoprene |
| Max. Angular Gap Misalignment | 0.175" |
| Max. Angular Misalignment | 1° |
|---|---|
| Max. Parallel Misalignment | 0.032" |
| Max. Speed | 2800 RPM |
| Outside Dia. | 9.562" |
| Rated Torque | 1028 N-m |
| Temp. Rating | 0°F to +200°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 24.28 |
| Width (cm) | 8.41 |
|---|---|
| Weight (kg) | 3.645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)