-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Infrared Thermometer |
|---|---|
| Accuracy | -1° to +1° |
| Accuracy °f | -1.8°F to +1.8°F |
| Batteries Included | Yes |
| Battery Run Time | 16 hrs. |
| Battery Size | AAA |
| Battery Type | AAA |
| Body Style | Full Size |
| Calibration Certificate Type | Not Certified |
| Calibration Certification_combined | Not Certified 9523 |
| Data Logging | No |
| Digital Display Screen Type | LCD With Backlight |
| Distance To Spot Ratio | 6:1 |
| Emissivity | 0.95 |
| Emissivity Adjustability | Fixed |
| Features | Scan And Hold Features |
| Focus Spot Size And Distance | 1" @ 6" |
| Includes Work Light | No |
| Intrinsic Safety | Not Specified Intrinsically Safe |
| Laser Sighting | Single Dot |
| Laser Sighting Type | Single Dot |
| Max. Emissivity | 0.95 |
| Max. Operating Temperature °f | 122°F |
|---|---|
| Max. Temperature Measured | Up to 1202°F |
| Max. Temperature Measured °f | 752°F |
| Maximum Emissivity Setting | 0.95 |
| Maximum Temperature Measured °c | 400°C |
| Min. Temp. Measured | -49° |
| Minimum Emissivity Setting | 0.95 |
| Minimum Operating Temperature °f | 32°F |
| Minimum Temperature Measured °c | -45°C |
| Minimum Temperature Measured °f | -49°F |
| Mounting Style | Handheld Only |
| Number Of Batteries Required | 2 |
| Operating Temp. Range | 32°F to 122°F |
| Resolution °c | 0.1°C |
| Resolution °f | 0.1°F |
| Response Time | 0.5 sec. |
| Temp. Measured Range | -49°F to +752°F |
| Temp. Range | -49°F to +752°F |
| Testing Functions | Maximum Temperature |
| Thermal Image Field Of View | 22° Horizontal x 22° Vertical |
| Thermometer Size | Full Size |
| Trigger | Yes |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 19.05 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)