-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compressed Air Filter |
|---|---|
| Air Inlet Size | 1/4" |
| Air Inlet Type | Tube |
| Air Outlet Size | 1/4" |
| Air Outlet Type | Tube |
| Body Material | Nylon |
| Bowl Material | Nylon |
| Bowl Size | 0.003 oz. |
| Disposable | Yes |
| Element Material | Microfiber |
| Filter Bowl Capacity | 0.01L |
| Filter Bowl Material | Nylon |
| Filter Efficiency | 99.99% |
| Filter Element Material | Microfiber |
| Filter Media | Microfiber |
| Filter Rating | 0.01 µm |
| For Fluid Type | Gas, Liquid |
| For Substance Type | Liquid, Gas |
| Height | 3 7/25" |
| Length | 3 3/16" |
| Max. Flow | 6.3 CFM |
|---|---|
| Max. Flow @ 100 Psi | 6 SCFM |
| Max. Flow Rate | 5.3 CFM , 6.3 CFM |
| Max. Incoming Pressure | 125 psi |
| Max. Operating Pressure | 125 psi |
| Max. Pressure | 125 psi |
| Max. Temp. | 230°F |
| Min. Operating Pressure | 2 psi |
| Minimum Flow Rate | 0.1 CFM |
| Minimum Operating Temperature | -40°F |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Outside Dia. | 1" |
| Overall Height | 3 7/25" |
| Overall Length | 3 3/16" |
| Overall Width | 1" |
| Size | Miniature |
| Size - Air Treatment | Subcompact |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.1 |
| Width (cm) | 8.33 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)