TAYLOR 9527 Ir Thermometer -67 - 428f Lcd Display

Item: AG4YMT
Model: 9527
Cross Ref: 35HV21
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$103.53
10% off
$93.18 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Alarm Indication (No)
    • Special Features: Cost Economy, Compact Size

Shipping Information

Height (cm) 7.11
Length (cm) 19.81
Width (cm) 16.26
HS Code 9025198080
Country Of Origin CN
Weight (kg) 0.144

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site