-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 1/1.9A |
| Best Efficiency Flow Rate @ Head | 30 GPM @ 17 ft. |
| Body Gasket Material | EPDM |
| Compatible Discharge Pipe Size | 1 1/4", 1 1/2" |
| Compatible Media Type | Water |
| Connection Style | Flange |
| Connection Type | Flange |
| Drive Type | Direct |
| Face To Face Dimension | 8 1/2" |
| Features | Compact, High Performance, Mechanical Seal, Permanently Lubricated Ball Bearings |
| Flange Or Union Included | No |
| For Pipe Size | 1 1/4", 1 1/2" |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Stainless Steel |
| Hp | 1/6 hp |
| Impeller Material | Plastic |
| Includes | Flange Gaskets |
| Inlet/outlet Size | 1 1/2" |
| Loop Configuration | Open |
| Max. Feet Of Head | 27 ft. |
| Max. Flow Rate @ 10 Ft. | 38 GPM |
| Max. Flow Rate @ 15 Ft. | 30 GPM |
| Max. Flow Rate @ 20 Ft. | 22 GPM |
| Max. Flow Rate @ 25 Ft. | 10 GPM |
| Max. Flow Rate @ Head | 57 GPM @ 1 ft. |
| Max. Head | 27 ft. |
| Max. Media Temp. | 225°F |
| Max. Operating Pressure | 150 psi |
| Max. Temp. | 225°F |
| Maximum Flow Rate @ 1 Feet Of Head | 30 GPM |
| Maximum Flow Rate @ 10 Feet Of Head | 38 GPM |
| Maximum Flow Rate @ 15 Feet Of Head | 30 GPM |
| Maximum Flow Rate @ 20 Feet Of Head | 22 GPM |
| Maximum Flow Rate @ 25 Feet Of Head | 10 GPM |
| Mechanical Seal Material | Carbon, Silicon Carbide |
| Media Type | Water |
| Min. Flow Rate @ Head | 10 GPM @ 25 ft. |
| Min. Media Temp. | 40°F |
|---|---|
| Mounting Location | Inline |
| Mounting Type | Inline |
| No. Of Speeds | 1 |
| Overall Length | 8" |
| Overall Width | 4 3/4" |
| Phase | 1 |
| Pump Housing Material | Stainless Steel |
| Pump Mount | In Line |
| Pump Size | 1AAB |
| Pump Type | Standard |
| Rotor Type | Dry |
| Shaft Material | Stainless Steel |
| Shut-off | 29 ft. |
| Thermal Protection | Yes |
| Voltage | 115/240V AC |
| Warranty | 3 yrs. |
| Best Efficiency Gpm @ Head | 30 GPM at 17 ft. |
| Compatible Discharge Pipe Size | 1 1/4" |
| Compatible Intake Pipe Size | 1 1/4" |
| For Use With | Potable Systems |
| Hvac Circulating Pump Type | Potable Water Circulating Pump |
| Impeller Material | Noryl |
| Inlet/outlet Size | 1-1/2" |
| Length | 8" |
| Manufacturer Warranty Length | 3 yrs. |
| Max. Gpm @ Head | 38 GPM at 10 ft. |
| Max. Rpm | 3450 RPM |
| Maximum Feet Of Head | 27 ft. |
| Mechanical Seal | Carbon, Silicon Carbide |
| Min. Gpm @ Head | 10 GPM at 25 ft. |
| Nameplate Voltage | 115/230V AC |
| Package Quantity | 1 |
| Pump Type | In Line, Mechanical Seal, Ball Bearing |
| Series Family | 2400 Series |
| Standard Logo | nsf.png, ul.png |
| Straight Wireway Length | 8" |
| Width | 4 3/4" |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 21.34 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.238 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)