-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 1/1.9A |
| Best Efficiency Flow Rate @ Head | 25 GPM @ 18 ft. |
| Body Gasket Material | EPDM |
| Compatible Discharge Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Compatible Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Connection Style | Flange |
| Connection Type | Flange |
| Drive Type | Direct |
| Face To Face Dimension | 6 3/8" |
| Features | Compact, High Performance, Mechanical Seal, Permanently Lubricated Ball Bearings |
| Flange Or Union Included | No |
| For Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Cast Iron |
| Hp | 1/6 hp |
| Impeller Material | Plastic |
| Includes | Flange Gaskets |
| Loop Configuration | Closed |
| Manufacturer Warranty Length | 3 yrs. |
| Max. Feet Of Head | 29 ft. |
| Max. Flow Rate @ 10 Ft. | 30 GPM |
| Max. Flow Rate @ 15 Ft. | 24 GPM |
| Max. Flow Rate @ 20 Ft. | 18 GPM |
| Max. Flow Rate @ 25 Ft. | 12 GPM |
| Max. Flow Rate @ Head | 40 GPM @ 1 ft. |
| Max. Head | 29 ft. |
| Max. Media Temp. | 225°F |
| Max. Operating Pressure | 150 psi |
| Max. Temp. | 225°F |
| Maximum Flow Rate @ 1 Feet Of Head | 24 GPM |
| Maximum Flow Rate @ 10 Feet Of Head | 30 GPM |
| Maximum Flow Rate @ 15 Feet Of Head | 24 GPM |
| Maximum Flow Rate @ 20 Feet Of Head | 18 GPM |
| Maximum Flow Rate @ 25 Feet Of Head | 12 GPM |
| Maximum Rpm | 3450 RPM |
| Mechanical Seal Material | Carbon, Silicon Carbide |
| Min. Flow Rate @ Head | 10 GPM @ 28 ft. |
| Min. Media Temp. | 40°F |
|---|---|
| Mounting Location | Inline |
| Mounting Type | Inline |
| No. Of Speeds | 1 |
| Overall Length | 6.88" |
| Overall Width | 4 1/2" |
| Phase | 1 |
| Phase And Brand | Taco Single Phase |
| Pump Housing Material | Cast Iron |
| Pump Mount | In Line |
| Pump Size | 1AAB |
| Pump Type | Standard |
| Rotor Type | Dry |
| Series | 2400-20 Series |
| Series Family | 2400 Series |
| Shaft Material | Stainless Steel |
| Shut-off | 29 ft. |
| Thermal Protection | Yes |
| Voltage | 115V AC |
| Warranty | 3 yrs. |
| Best Efficiency Gpm @ Head | 25 GPMat 15 ft. |
| Compatible Intake Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| For Use With | Potable Systems |
| Hvac Circulating Pump Type | Hydronic Circulating Pump |
| Impeller Material | Noryl |
| Inlet/outlet Size | 3/4" to 1 1/2" |
| Length | 6 7/8" |
| Max. Gpm @ Head | 32 GPM at 7 ft. |
| Max. Rpm | 3450 RPM |
| Mechanical Seal | Carbon, Silicon Carbide |
| Min. Gpm @ Head | 6 GPM at 29 ft. |
| Package Quantity | 1 |
| Pump Type | In Line, Mechanical Seal, Ball Bearing |
| Standard Logo | nsf.png, ul.png |
| Standards | NSF, UL-CUS |
| Straight Wireway Length | 6 7/8" |
| Voltage | 115/240V AC |
| Width | 4 1/2" |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 19.56 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.5035 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)