-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 0.52A |
| Best Efficiency Flow Rate @ Head | 5 GPM @ 5 ft. |
| Compatible Discharge Pipe Size | 3/4" |
| Connection Type | Sweat |
| Drive Type | Direct |
| Face To Face Dimension | 4 3/8" |
| For Pipe Size | 3/4" |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Bronze |
| Hp | 1/40 hp |
| Impeller Material | Noryl |
| Loop Configuration | Open |
| Max. Flow Rate @ 1 Ft. | 11 GPM |
| Max. Flow Rate @ 5 Ft. | 7 GPM |
| Max. Flow Rate @ Head | 8.5 GPM @ 1 ft. |
| Max. Head | 10 ft. |
| Max. Operating Pressure | 125 psi |
| Max. Temp. | 220°F |
| Mechanical Seal | No |
| Media Type | Water |
| Min. Flow Rate @ Head | 1 GPM @ 8 ft. |
| Min. Media Temp. | 40°F |
| No. Of Speeds | 1 |
| Overall Length | 6" |
| Overall Width | 3.09" |
| Phase | 1 |
| Pump Size | 1AAB |
| Pump Type | Standard |
| Rotor Type | Wet |
| Series | 0 Series |
| Shaft Material | Ceramic |
|---|---|
| Shut-off | 9 ft. |
| Thermal Protection | Impedance |
| Voltage | 115V AC |
| Warranty | 3 yrs. |
| best efficiency flow rate @ head | 5 GPM at 5 ft. |
| Body Gasket Material | EPDM |
| compatible inlet pipe size | 3/4" |
| Compatible Media Type | Water |
| family series | 00 Series |
| feature | Maintenance Free, Wet Rotor |
| Flange Or Union Included | No |
| For Use With | Potable Systems |
| Hvac Circulating Pump Type | Potable Water Circulating Pump |
| Includes | Impedance Thermal Protection |
| Inlet/outlet Size | 3/4" |
| Length | 6" |
| max. flow rate @ 10 ft. | 11 GPM |
| max. flow rate @ 50 ft. | 7 GPM |
| max. flow rate @ head | 9 GPM at 8.5 ft. |
| Max. Media Temp. | 220°F |
| Max. Rpm | 3250 RPM |
| mfr. warranty length | 3 yrs. |
| min. flow rate @ head | 1 GPM at 8 ft. |
| Nameplate Voltage | 115V AC |
| Pump Housing Material | Bronze |
| Pump Type | Self Lubricating |
| Shut-off | 8 ft. |
| Standard Logo | nsf.png, ul.png |
| Straight Wireway Length | 6" |
| Width | 3 5/16" |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 17.27 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.3625 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)