-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 3.5A |
| Best Efficiency Flow Rate @ Head | 125 GPM @ 16 ft. |
| Compatible Discharge Pipe Size | 2" |
| Compatible Pipe Size | 2" |
| Connection Type | Flanged |
| Drive Type | Direct |
| Face To Face Dimension | 11" |
| Flange Or Union Included | Yes |
| For Pipe Size | 2" |
| For Use With Potable Systems | Yes |
| Grade | Grade 431 |
| Housing Material | Cast Iron |
| Hp | 1/2 hp |
| Impeller Material | PES GF 30 |
| Includes | Auto Thermal Protection |
| Loop Configuration | Closed |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate @ 1 Ft. | 195 GPM |
| Max. Flow Rate @ 10 Ft. | 125 GPM |
| Max. Flow Rate @ 15 Ft. | 95 GPM |
| Max. Flow Rate @ 20 Ft. | 70 GPM |
| Max. Flow Rate @ 25 Ft. | 50 GPM |
| Max. Flow Rate @ 30 Ft. | 35 GPM |
| Max. Flow Rate @ 40 Ft. | 10 GPM |
| Max. Flow Rate @ 5 Ft. | 165 GPM |
| Max. Flow Rate @ Head | 230 GPM @ 0 ft. |
| Max. Head | 41 ft. |
| Max. Media Temp. | 230°F |
|---|---|
| Max. Operating Pressure | 175 psi |
| Max. Rpm | 3000 RPM |
| Max. Temp. | 230°F |
| Maximum Flow Rate @ 20 Feet Of Head | 70 GPM |
| Maximum Flow Rate @ 5 Feet Of Head | 165 GPM |
| Mechanical Seal | No |
| Min. Media Temp. | 36°F |
| Mounting Location | Inline |
| Mounting Type | Inline |
| Nameplate Voltage | 110/240V AC |
| No. Of Speeds | Variable |
| Overall Height | 11" |
| Overall Length | 16 3/4" |
| Overall Width | 7.09" |
| Phase | 1 |
| Phase And Brand | Taco Single Phase |
| Pump Housing Material | Cast Iron |
| Pump Size | Variable |
| Pump Type | Energy Efficient |
| Rotor Type | Wet |
| Series | 00E VR Series |
| Series Family | Vr |
| Shaft Material | Stainless Steel |
| Shut-off | 45.5 ft. |
| Thermal Protection | Automatic |
| Voltage | 115/240V AC |
| Standards | #100, #107.1, 1004-1, 508C, CAN/CSA C22.2 #108, EN 60335-1, EN 60335-2-51, EN 61000, EN ISO 12100, ETL, UL 778 |
| Height (cm) | 46.99 |
|---|---|
| Length (cm) | 28.26 |
| Width (cm) | 21.59 |
| HS Code | 8413702015 |
|---|---|
| Country Of Origin | SI |
| Weight (kg) | 31.95 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)