-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Water Circulator Pump |
|---|---|
| Amps | 0.76A |
| Best Efficiency Flow Rate @ Head | 8 GPM @ 6 ft. |
| Body Gasket Material | EPDM |
| Compatible Discharge Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Compatible Media Type | Water |
| Compatible Pipe Size | 3/4", 1 1/4", 1 1/2" |
| Connection Style | Flange |
| Connection Type | Flange |
| Drive Type | Direct |
| Face To Face Dimension | 6 3/8" |
| Features | MainteNaNce Free, Wet Rotor |
| Flange Or Union Included | No |
| For Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| For Use With | Potable Systems |
| For Use With Potable Systems | Yes |
| Frequency | 60 Hz |
| Housing Material | Stainless Steel |
| Hp | 1/25 hp |
| Impeller Material | Stainless Steel |
| Loop Configuration | Open |
| Manufacturer Warranty Length | 3 yrs. |
| Max. Feet Of Head | 10 ft. |
| Max. Flow Rate @ 1 Ft. | 22 GPM |
| Max. Flow Rate @ 10 Ft. | 0 GPM |
| Max. Flow Rate @ 5 Ft. | 15 GPM |
| Max. Flow Rate @ Head | 16 GPM @ 1 ft. |
| Max. Head | 10 ft. |
| Max. Media Temp. | 230°F |
| Max. Operating Pressure | 125 psi |
| Max. Rpm | 3250 RPM |
| Max. Temp. | 230°F |
| Maximum Flow Rate @ 1 Feet Of Head | 22 GPM |
| Maximum Flow Rate @ 1 Foot Of Head | 17 GPM |
| Maximum Flow Rate @ 5 Feet Of Head | 15 GPM |
| Maximum Flow Rate @ 50 Feet Of Head | 15 GPM |
| Mechanical Seal | No |
| Media Type | Water |
| Min. Flow Rate @ Head | 2 GPM @ 8 ft. |
| Min. Media Temp. | 40°F |
| Mounting Location | Inline |
|---|---|
| Mounting Position | Horizontal, Vertical |
| Mounting Type | Inline |
| Nameplate Voltage | 115V |
| No. Of Speeds | 1 |
| Overall Height | 6.38" |
| Overall Length | 6.13" |
| Overall Width | 5" |
| Phase | 1 |
| Phase And Brand | Taco Single Phase |
| Pipe To Flange Or Union Connection Type | No Flange Or Union Required |
| Pump Housing Material | Stainless Steel |
| Pump Mount | In Line |
| Pump Size | 1AAB |
| Pump Type | Standard |
| Rotor Type | Wet |
| Series | 007 Series |
| Series Family | 00 |
| Shaft Material | Ceramic |
| Shut-off | 9 ft. |
| Thermal Protection | Impedance |
| Voltage | 115V AC |
| Warranty | 3 yrs. |
| Best Efficiency Gpm @ Head | 8 GPM at 6 ft. |
| Compatible Intake Pipe Size | 3/4", 1", 1 1/4", 1 1/2" |
| Hvac Circulating Pump Type | Potable Water Circulating Pump |
| Impeller Material | Noryl |
| Includes | Flange Gaskets, Impedance Thermal Proctection |
| Inlet/outlet Size | 3/4" to 1 1/2" |
| Length | 6 1/8" |
| Max. Gpm @ Head | 16 GPM at 1 ft. |
| Maximum Flow Rate @ 10 Feet Of Head | 0 GPM |
| Maximum Flow Rate @ 15 Feet Of Head | 0 GPM |
| Min. Gpm @ Head | 2 GPM at 8 ft. |
| Package Quantity | 1 |
| Pump Type | Permanent Split Capacitor, Impedance Protected |
| Standard Logo | ul.png, nsf.png |
| Standards | NSF/ANSI 61-372 |
| Straight Wireway Length | 6 1/8" |
| Width | 4 3/4" |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 17.78 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.0375 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)