-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gooseneck Bathroom Faucet |
|---|---|
| Ada Compliant | No |
| Body Material | Brass |
| Body Type | Concealed |
| Cartridge Spindle Size | 1/4" |
| Cartridge-spindle | Turn Compression |
| Faucet Operation | Manual |
| Faucet Spout | Rigid |
| Faucet Type | Bathroom Sink Faucet, Kitchen Sink Faucet |
| Feature | Spring Check |
| Finish | Chrome Plated |
| Flow Rate | 2.2 GPM |
| Handle Size | 4" |
| Handle Type | Wrist |
| Manufacturers Warranty Length | 1 yr. |
| Max. Installation Surface Thickness | 1 1/4" |
|---|---|
| Max. Pressure | 125 psi |
| Max. Temp. | 140°F |
| Min. Pressure | 20 psi |
| Min. Temp. | 40°F |
| Mounting Hole Center To Center | 8" |
| Mounting Type | Deck |
| Nozzle | Swivel |
| Nozzle Outlet Type | Rosespray |
| Number Of Handles | 2 |
| Number Of Holes | 3 |
| Residential / Commercial | Commercial |
| Spout Height | 10 11/16" |
| Spout Length | 10 3/4" |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 33.66 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)