-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Faucet |
|---|---|
| Ada Compliant | No |
| Body Material | Brass |
| Body Type | Single Temp |
| Cartridge-spindle | Fast Close |
| Faucet Operation | Manual |
| Faucet Spout | Standard |
| Features | 1/2" Npt Female Inlet, 4-Arm Handle With Color Coded Index, Fast Self-Closing Cartridge, Material: Polished Chrome Plated Brass Body And Chrome Plated Brass Handle, Plain End Outlet, Single Hole, Single Temperature Wall Mount Faucet W/ Polished Chrome Plated Brass Body |
| Finish | Polished Chrome |
| Flow Rate | 6.25 GPM |
| Handle Type | Cross |
| Manufacturers Warranty Length | 1 yr. |
| Max. Pressure | 125 psi |
|---|---|
| Max. Temp. | 140°F |
| Min. Pressure | 20 psi |
| Min. Temp. | 40°F |
| Mounting Type | Wall |
| No. Of Arms | 4 |
| Nozzle Outlet Type | Plain End |
| Number Of Handles | 1 |
| Number Of Holes | 1 |
| Residential / Commercial | Commercial |
| Spout Length | 3 5/8" |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 24.13 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)