T&S B-2711 Faucet Manual Lever 1/2 Inch 2.2 Gpm

Item: AE4XHK
Model: B-2711
Cross Ref: 5NRE3
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$365.10
10% off
$328.59 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 17.48
Length (cm) 13.34
Width (cm) 28.58
HS Code 8481801030
Country Of Origin CN
Weight (kg) 2.295

Certifications

certificatecertificatecertificatecertificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site