-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Brake Tubing |
|---|---|
| Air Brake Type | Type B |
| Application | Truck & Trailer Air Brake |
| Color | Black |
| Includes Fittings | No |
| Jacket Color | Black |
| Jacket Material | Nylon |
| Length | 500 ft. |
| Material | Polyamide, Polyester |
| Maximum Operating Temperature | 200°F |
| Maximum Working Pressure | 350 psi |
| Outside Dia. | 3/8" |
|---|---|
| Overall Length | 500 ft. |
| Product Type | Air Brake Tubing |
| Reinforcement | Polyester Braid |
| Resistance Properties | UV Resistant |
| Standards | Dot Fmvss 106, J1131, J2492-3, Sae J844 |
| Tube Material | Polyamide, Polyester |
| Tube Size | 0.251" |
| Type | Type B Reinforced |
| Wall Thickness | 0.06" |
| Weight Per Foot | 0.028 lbs.-ft. |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 52.58 |
| Width (cm) | 52.58 |
| HS Code | 3917320050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.84 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)