-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Brake Tubing |
|---|---|
| Air Brake Type | Type B |
| Application | Truck & Trailer Air Brake |
| Color | Black |
| Includes Fittings | No |
| Jacket Color | Black |
| Jacket Material | Nylon |
| Length | 100 ft. |
| Material | Polyamide, Polyester |
| Maximum Operating Temperature | 200°F |
| Maximum Working Pressure | 350 psi |
| Outside Dia. | 3/8" |
|---|---|
| Overall Length | 100 ft. |
| Product Type | Air Brake Tubing |
| Reinforcement | Polyester Braid |
| Resistance Properties | UV Resistant |
| Standards | Dot Fmvss 106, J1131, J2492-3, Sae J844 |
| Tube Material | Polyamide, Polyester |
| Tube Size | 0.251" |
| Type | Type B Reinforced |
| Wall Thickness | 0.06" |
| Weight Per Foot | 0.028 lbs.-ft. |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 52.32 |
| Width (cm) | 52.32 |
| HS Code | 3917320050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.7145 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)