-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermostat |
|---|---|
| Compatible System Type | Commercial Refrigeration |
| Contact Rating | 120/240V AC |
| Contact Rating Volts Ac | 120 |
| Diameter | 1" |
| Differential | 20 |
| Element Type | Bi Metal Disc |
| Lead Length | 42" |
| Mounting Location | Surface Flush Mount Evaporator Compartment |
| Mounting Method | Two Screw Mounting Holes |
| Number Of Leads | 3 |
| Overall Dia. | 1" |
|---|---|
| Quick Connect Terminals | Yes |
| Switch Action | Open/Close On Rise |
| Switch Amperage | 25A |
| Switch Close Temperature | 35°F |
| Switch Open Temperature | 55°F |
| Switch Type | SPDT |
| Temp. Range | +55°F to +35°F |
| Temperature Differential | 20°F |
| Type | Three Wire Fan And Defrost Terminator |
| standard | CSA APPROVED, UL RECOGNIZED |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 13.97 |
| HS Code | 9032100060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0968 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)