-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermostat |
|---|---|
| Compatible System Type | Residential And Commercial Refrigeration |
| Contact Rating | 120/240V AC |
| Contact Rating Volts Ac | 120 |
| Diameter | 1" |
| Differential | 30 +/-4 Degrees F |
| Element Type | Bi Metal Disc |
| Lead Length | 12" |
| Mounting Location | Surface Flush Mount Evaporator Compartment |
| Overall Dia. | 1" |
| Quick Connect Terminals | No |
| Switch Action | Open On Rise |
|---|---|
| Switch Amperage | 5 A, 10 A |
| Switch Amps | 5/10A |
| Switch Close Temperature | 30°F |
| Switch Open Temperature | 80°F |
| Switch Type | SPST |
| Temp. Range | +80°F to +30°F |
| Temperature Differential | 50°F |
| Type | Defrost Termination Thermostat |
| standard | CSA APPROVED, UL RECOGNIZED |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 16.51 |
| HS Code | 9032100060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)