-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermostat |
|---|---|
| Compatible System Type | Ice Maker |
| Contact Rating | 120/240V AC |
| Element Type | Bi Metal Disc |
| Lead Length | 4", 6" |
| Number Of Leads | 2 |
| Switch Amperage | 5 A, 10 A |
| Switch Amps | 5/10A |
|---|---|
| Switch Close Temperature | 22°F |
| Switch Open Temperature | 47°F |
| Temp. Range | +22°F to +47°F |
| Temperature Differential | 25°F |
| standard | CSA APPROVED, UL RECOGNIZED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0383 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)