-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Speed Control Lid Support |
|---|---|
| Color | White |
| Direction | Non Handed |
| Extended Length | 7 27/32" |
| Finish | Nickel Plated |
| Hand | Non Handed |
| Includes Mounting Hardware | Mounting Hardware Included |
| Material | Plastic |
| Max. Angle (deg.) | 90 |
| Max. Support Angle | 90° |
| Min. Opening Depth (in.) | 3.323" |
|---|---|
| Min. Opening Width | 8.858" |
| Overall Depth | 49/64" |
| Overall Height | 8 37/64" |
| Overall Width | 49/64" |
| Product Type | Lid Support |
| Torque | 30 lbs.-in to 43 lbs.-in. |
| Type | Soft Down |
| standard | ROHS 2 COMPLIANT |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 9.65 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)