-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Speed Control Lid Support |
|---|---|
| Extended Length | 7 31/32" |
| Finish | Nickel Plated |
| Hand | Left |
| Includes Mounting Hardware | Mounting Hardware Included |
| Material | Zinc Alloy |
| Max. Support Angle | 100° |
| Min. Opening Depth (in.) | 2.803" |
| Min. Opening Width | 7.874" |
| Min. Support Angle | 80° |
|---|---|
| Overall Depth | 55/64" |
| Overall Height | 8 3/16" |
| Overall Width | 55/64" |
| Product Type | Lid Support |
| Torque | 19 lbs.-in. to 60 lbs.-in. |
| Type | Adjustable |
| Standards | REACH 219-12/27/21, ROHS 2 COMPLIANT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)