-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Penlight |
|---|---|
| Application | Industrial |
| Battery Burn Time | 2.25 hrs. |
| Battery Chemistry | Alkaline |
| Battery Included | Yes |
| Battery Size | AAA |
| Battery Type | Alkaline |
| Beam Color | White |
| Beam Distance | 38m |
| Beam Distance Levels | 41m |
| Beam Focus | Fixed |
| Beam Intensity Levels | 420 cd |
| Beam Pattern | Spot |
| Body Color | Black |
| Body Diameter | 5/8" |
| Body Material | Aluminum |
| Brightness Levels | 45 lm |
| Candle Power | 360 cP |
| Diameter | 5/8" |
| Drop Rating | 1m |
| Features | S Clip |
| Flashlight Grade | Industrial |
| Includes | Lanyard |
| Includes Secondary Light | No |
| Ip Rating | IPX4 |
| Lamp Life | 30 k hrs. |
| Lamp Type | LED |
| Led Color | White |
| Length | 3 1/2" |
| Lens Material | Polycarbonate |
|---|---|
| Light Output | 35 lm |
| Light Output Modes | High |
| Lighting Technology | LED |
| Lumens | 35 lm |
| Lumens Range | 0 lm to 49 lm |
| Manufacturer Warranty Length | Limited lifetime |
| Max. Lumens Output | 35 lm |
| Maximum Beam Distance | 41m |
| Maximum Brightness | 45 lm |
| Maximum Run Time | 2.3 hrs. |
| Mount Type | Clip |
| Number Of Batteries | 1 |
| Number Of Light Output Levels | 1 |
| Overall Length | 3 5/8" |
| Peak Beam Intensity | 420 cd |
| Power Source | Battery |
| Rechargeable | No |
| Resistance Properties | Impact Resistant, Water Resistant |
| Run Time At Maximum Brightness | 2.25 hrs. |
| Run Time Levels | 2.3 hrs. |
| Run Time On High Setting | 2.3 hrs. |
| Series | Microstream |
| Special Operating Modes | No Special Light Output |
| Switch Location | Tail |
| Switch Type | Push Button |
| Weight With Batteries | 1.1 oz. |
| Standards | ALL PERFORMANCE CLAIMS TESTED TO ANSI/NEMA FL 1 2009 STANDARD, MEETS APPLICABLE EUROPEAN COMMUNITY DIRECTIVES |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 9.21 |
| Width (cm) | 1.52 |
| HS Code | 8513102000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)