-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Penlight |
|---|---|
| Application | Automotive, Fire And Rescue, General Use, Gift, Hardware/Tool, Industrial Safety, Law Enforcement, Occupational Safety, Security, Sporting Goods |
| Battery Burn Time | 24 hrs. |
| Battery Chemistry | Alkaline |
| Battery Included | Yes |
| Battery Size | AAAA |
| Battery Type | Alkaline |
| Beam Color | White |
| Beam Distance | 24m |
| Beam Distance Levels | 24m |
| Beam Focus | Fixed |
| Beam Intensity Levels | 140 cd |
| Beam Pattern | Flood |
| Body Color | Black |
| Body Dia. | 0.38" , 3/8" |
| Body Material | Aluminum |
| Brightness Levels | 11 lm |
| Candle Power | 140 cP |
| Diameter | 2/5" |
| Drop Rating | 2M |
| Environment | Hazardous Location |
| Features | Glare Guard Protector, Individually Serialized For Positive Identification |
| Flashlight Battery Type | Alkaline |
| Flashlight Grade | Industrial |
| Grip Style | KnurLED, Non Slip |
| Hazardous Location Specification | Class I, Div 1, Group A, B, C, D |
| Includes Secondary Light | No |
| Ip Rating | IPX4 |
| Lamp Life | 100 k hrs. |
| Lamp Type | LED |
| Led Color | White |
| Length | 25" |
|---|---|
| Light Output | 11 lm |
| Light Output Modes | High |
| Lighting Technology | LED |
| Lumens | 10 lm |
| Lumens Range | 0 lm to 49 lm |
| Manufacturer Warranty Length | Limited Lifetime |
| Max. Lumens Output | 10 lm |
| Maximum Beam Distance | 24m |
| Maximum Brightness | 11 lm |
| Maximum Head Reach | 18" |
| Maximum Run Time | 24 hr. |
| Mounting Type | Clip |
| No. Of Light Output Modes | 1 |
| Number Of Batteries | 3 |
| Number Of Light Output Levels | 1 |
| Overall Length | 25 5/8" |
| Peak Beam Intensity | 140 cd |
| Power Source | Battery |
| Rechargeable | No |
| Resistance Properties | Impact Resistant, Water Resistant |
| Run Time At Maximum Brightness | 24 hr. |
| Run Time Levels | 24 hrs. |
| Run Time On High Setting | 24 hrs. |
| Series | STYLUS Series |
| Special Operating Modes | No Special Light Output |
| Standards | Meets Applicable European Community Directives |
| Switch Location | Tail |
| Switch Type | Twist |
| Weight With Batteries | 3.5 oz. |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 15.75 |
| HS Code | 8513102000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)