-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Penlight |
|---|---|
| Application | Automotive, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods |
| Battery Burn Time | 6.5 hrs. |
| Battery Chemistry | Alkaline |
| Battery Included | Yes |
| Battery Size | AAA |
| Battery Type | Alkaline |
| Beam Color | White |
| Beam Distance | 58m |
| Beam Distance Levels | 62m |
| Beam Focus | Fixed |
| Beam Intensity Levels | 950 cd |
| Beam Pattern | Spot |
| Body Color | Blue |
| Body Dia. | 5/8" |
| Body Material | Aluminum |
| Brightness Levels | 100 lm |
| Candle Power | 690 cP |
| Drop Rating | 1m |
| Flashlight Battery Type | Alkaline |
| Flashlight Grade | Industrial |
| Includes Charger | No |
| Includes Secondary Light | No |
| Ip Rating | IPX4 |
| Lamp Life | 30 k hrs. |
| Lamp Type | LED |
| Length | 5.3" |
| Lens Material | Polycarbonate |
| Light Output Modes | High |
| Lighting Technology | LED |
|---|---|
| Lumens | 90 lm |
| Lumens Range | 55 lm to 99 lm |
| Manufacturer Warranty Length | Limited Lifetime |
| Max. Lumens Output | 90 lm |
| Maximum Beam Distance | 62m |
| Maximum Brightness | 100 lm |
| Maximum Run Time | 8 hrs. |
| Mounting Type | Clip |
| No. Of Light Output Modes | 1 |
| Number Of Batteries | 2 |
| Number Of Light Output Levels | 1 |
| Overall Length | 5 1/4" |
| Peak Beam Intensity | 950 cd |
| Power Source | Battery |
| Rechargeable | No |
| Replacement Lamps | No |
| Resistance Properties | Impact Resistant, Water Resistant |
| Run Time At Maximum Brightness | 8 hrs. |
| Run Time Levels | 8 hrs. |
| Run Time On High Setting | 6.5 hrs. |
| Series | STYLUS PRO |
| Special Features | Battery Indicator Light |
| Special Operating Modes | No Special Light Output |
| Standards | Meets Applicable European Community Directives |
| Switch Location | Tail |
| Switch Type | Push Button |
| Weight With Batteries | 1.7 oz. |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 1.52 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)