-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grip L Pipe Coupling |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Propane |
| Basic Fitting Shape | Coupling |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Coupling |
| Bolt Material | Stainless Steel |
| Bolt Material Grade | Grade 316 |
| Color | Silver |
| Finish/coating | Polished |
| Fitting Nominal Pipe Size | 8" |
| Fitting Side A Nominal Pipe Size | 8" |
| For Movement Type | Axial |
| Gasket Material | Nitrile |
| Includes Seal | Standard |
|---|---|
| Low Lead Certified Standard | Yes |
| Material Grade | Grade 316 |
| Maximum Operating Pressure | 232 psi |
| Number Of Bolts | 2 |
| Overall Length | 5 9/16" |
| Pipe Fitting Material | Stainless Steel |
| Seal Material | Nitrile |
| Seal Type Included | Standard |
| Specific Fitting Shape | Coupling |
| Specific Pipe Fitting Shape | Coupling |
| Standards | ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838 |
| Weight (kg) | 5.85 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)