-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grip L Pipe Coupling |
|---|---|
| Application | Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb'S, Solid, Water |
| Assembled Dimension Dv | 9 4/5" |
| Assembled Dimension Kv | 11 3/5" |
| Basic Fitting Shape | Coupling |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Coupling |
| Body Material | Stainless Steel |
| Bolt Material | Stainless Steel |
| Bolt Size | 10 mm |
| Color | Silver |
| Dimension B | 5 3/5" |
| Finish | Polish |
| Finish/coating | Polished |
| Fits Pipe O.d. | 8.54" to 8.71" |
| Fitting Nominal Pipe Size | 8" |
| Fitting Side A Nominal Pipe Size | 8" |
| Gasket Material | EPDM |
| Grade | Grade 316 |
|---|---|
| Includes Seal | Standard |
| Length | 5.562" |
| Low Lead Certified Standard | Yes |
| Material Grade | Grade 316 |
| Max. Pressure | 232 psi |
| Maximum Operating Pressure | 232 psi |
| Number Of Bolts | 2 |
| Overall Length | 5 9/16" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 8" |
| Seal Material | EPDM |
| Seal Type Included | Standard |
| Specific Fitting Shape | Pipe Joining Coupling |
| Specific Pipe Fitting Shape | Coupling |
| Temp. Range | -4°F to +212°F |
| Standards | ASTM 1476, CL2, TY2 |
Straub STR21400 Grip-L pipe coupling joins the pipes of different materials and sizes, ensuring a secure and leak-free connection and eliminating the need for welding or threading. It is ideal for municipal water and wastewater systems, industrial facilities, chemical plants and oil & gas industries.
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 26.16 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | CH |
| Weight (kg) | 5.868 |
The teeth-based grip of the coupling anchors itself to the pipe's surface, providing axial restraint. This feature becomes stronger as internal pressure increases, preventing the pipe from pulling out of the coupling.
Regularly check for signs of leaks, corrosion, or damage on the couplings and the connected pipes. If any issues are detected, address them promptly, which may include tightening connections or replacing damaged components. Keep the couplings clean and free from debris or contaminants that could affect their sealing. Proper storage in a dry, protected area when not in use is also recommended to prevent deterioration.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)