-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Label |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Type | Permanent Adhesive |
| Header | Preventive Maintenance |
| Height | 1" |
| Label Color | Blue, White |
| Language | English |
| Legend/background Color | Blue, White |
| Material | Polyester |
|---|---|
| Number Of Labels | 225 |
| Preprinted Legend | By_______, Date_______, Next Check Date_______ |
| Product Type | Inspection Label |
| Size | 2 1/4" x 1" |
| Size (wxh) | 2 1/4" x 1" |
| Subject Matter | Maintenance |
| Width | 2 1/4" |
| Write On Surface | Yes |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 7.11 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)