-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Label |
|---|---|
| Adhesive | Yes |
| Adhesive Material | Acrylic |
| Adhesive Type | Permanent Adhesive |
| Header | No Header |
| Label Color | Black, White |
| Language | English |
| Legend/background Color | Black, White |
| Material | Polyester |
|---|---|
| Number Of Labels | 350 |
| Preprinted Legend | Next Service Due_______ |
| Product Type | Maintenance Label |
| Size (wxh) | 1 1/2" x 5/8" |
| Subject Matter | Maintenance |
| Width | 1 1/2" |
| Write On Surface | Yes |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 5.84 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)