-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Label |
|---|---|
| Adhesive | Yes |
| Adhesive Material | Acrylic |
| Adhesive Properties | Permanent Adhesive |
| Header | Extinguisher |
| Label Color | Red, White |
| Label Shape | Rectangle |
| Language | English |
| Legend/background Color | Red, White |
|---|---|
| Material | Polyester |
| Number Of Labels | 350 |
| Preprinted Text | By_______, Checked Date_______ |
| Product Type | Inspection Label |
| Subject Matter | Maintenance |
| Width | 1 1/2" |
| Write On Surface | Yes |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 1.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)