START INTERNATIONAL TDA080-P Electric Tape Dispenser, 0.25 To 3.15 Inch Tape Width, 1.6 To 394 Inch Cut Length

Item: CM9GVF
Model: TDA080-P
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,215.31 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Heavy-Duty Tape Dispenser
Core Diameter 3"
Cut Accuracy -0.04" to +0.04"
Cutting Length 1 3/5" to 394"
Feed Speed 6.6 in./sec.
Height 14 1/4"
Length 10.1"
Max. Roll Outside Dia. 9"
Tape Width 0.25" to 3.15"
Width 6 3/4"

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site