-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy-Duty Tape Dispenser |
|---|---|
| Accuracy Of Cut | -0.04" to +0.04" |
| Blade Edge | Serrated |
| Color | Black |
| Compatible Core Diameter | 3" |
| Compatible Tape Type | Most Types Of Tape |
| Construction | Steel And Aluminum |
| Cutting Length | 1 3/5" to 394" |
| Dispenser Style | Electronic Tabletop Machine |
| Housing Material | Heavy-Duty Metal |
| Max. Roll Outside Dia. | 9" |
| Max. Tape Width | 3 5/32" |
| Maximum Dispensing Length | 393 11/32" |
| Maximum Tape Roll Diameter | 9 7/8" |
| Maximum Tape Width | 3 1/8" |
| Memory | 1 |
|---|---|
| Minimum Dispensing Length | 1 9/16" |
| Minimum Tape Width | 15/64" |
| Operation Method | Hand Operated |
| Overall Depth | 12 3/16" |
| Overall Length | 9 1/16" |
| Overall Width | 6 11/16" |
| Power Source | Corded |
| Programmable | Yes |
| Roll Dia. | 9" |
| Tape Cutter | Automatic |
| Tape Delivery Length | 1.6" to 394" |
| Tape Included | No |
| Tape Width | 0.25" to 3.15" |
| Width | 6 5/8" |
| Height (cm) | 30.96 |
|---|---|
| Length (cm) | 23.02 |
| Width (cm) | 16.99 |
| HS Code | 8422409181 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 12.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)