-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy-Duty Tape Dispenser |
|---|---|
| Color | Black |
| Construction | Aluminum, Steel |
| Core Diameter | 3" |
| Cut Accuracy | -0.04" to +0.04" |
| Cutting Length | 1 3/5" to 394" |
| For Maximum Tape Core Diameter | 3" |
| For Maximum Tape Roll Diameter | 9" |
| For Maximum Tape Width | 3 1/8" |
| For Tape Material | Filament, Masking, Packing, Polypropylene |
| Height | 14 1/4" |
| Includes | Silicone Oil |
| Length | 10 1/8" |
| Max. Roll Outside Dia. | 9" |
| Max. Seal Thickness | 39 3/8" |
|---|---|
| Max. Tape Width | 3 1/8" |
| Maximum Seal Length | 1/4" |
| Maximum Seal Width | 3 1/8" |
| No. Of Mounting Holes | Not Available |
| Operation Type | Hand Operated |
| Overall Depth | 10 1/8" |
| Overall Height | 6 5/8" |
| Overall Width | 14 1/4" |
| Power Requirement | Electric |
| Tape Delivery Length | 1.6" to 394" |
| Tape Width | 0.25" to 3.15" |
| Voltage | 117V |
| Width | 6 5/8" |
| Height (cm) | 16.83 |
|---|---|
| Length (cm) | 25.72 |
| Width (cm) | 36.2 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 12.6225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)