-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Micrometer Set |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil Material | Carbide |
| Anvil Shape | Flat |
| Case Type | Wooden Case |
| Data Output Type | No Data Output |
| Dimension Type | Inch |
| Includes Case | Yes |
| Ip Rating | Not Rated |
| Lock Nut Type | Ring |
| Long Form Calibration Certificate | No |
|---|---|
| Micrometers Included | 10", 11", 12", 7", 8", 9" |
| Number Of Micrometers | 6 |
| Operation Type | Mechanical |
| Range | 6" to 12" |
| Resolution | 0.0001" |
| Spc Output | No |
| Spindle Material | Carbide |
| Spindle Shape | Flat |
| Thimble Type | Ratchet |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 80.77 |
| Width (cm) | 29.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 13.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)