-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Micrometer Set |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil Material | Carbide |
| Anvil Shape | Flat |
| Anvil Type | Flat |
| Case Included | Yes |
| Case Type | Wood Case |
| Data Output Type | No Output |
| Dimension Type | Inch |
| Graduations (in) | 0.001" |
| Includes | 5 Standards, Carbide Faces, Fitted Case, Locking Nut, Spanner Wrench |
| Ip Rating | Not Rated |
| Lock Nut Type | Ring |
|---|---|
| Long Form Calibration Certificate | No |
| Micrometers Included | 1", 2", 3", 4", 5", 6" |
| Number Of Micrometers | 6 |
| Operation Type | Mechanical |
| Range | 0" to 6" |
| Spc Output | No |
| Spindle Material | Carbide |
| Spindle Shape | Flat |
| Spindle Type | Flat |
| Thimble | Ratchet |
| Thimble Type | Ratchet |
| Height (cm) | 21.08 |
|---|---|
| Length (cm) | 40.13 |
| Width (cm) | 22.35 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.41 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)