-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Outside Micrometer Set, 12 Pc |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil Material | Carbide |
| Anvil Shape | Flat |
| Anvil Type | Flat |
| Case Type | Wood Case |
| Data Output Type | No Output |
| Dimension Type | Inch |
| Graduations (in) | 0.001" |
| Includes | Spanner Wrench, Standards, Wood Case |
| Includes Case | Yes |
| Ip Rating | Not Rated |
| Lock Nut Type | Ring |
|---|---|
| Long Form Calibration Certificate | No |
| Micrometers Included | 1", 2", 3", 4", 5", 6", 7", 8", 9", 10", 11", 12" |
| Number Of Micrometers | 12 |
| Operation Type | Mechanical |
| Range | 0" to 12" |
| Spc Output | No |
| Spindle Material | Carbide |
| Spindle Shape | Flat |
| Spindle Type | Flat |
| Thimble | Ratchet |
| Thimble Type | Ratchet |
| Height (cm) | 34.04 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 38.1 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)