-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Alignment Clamp Set |
|---|---|
| Alignment Distance (maximum) | 7 1/2" |
| Band Material | Steel |
| Clamp Material | Aluminum |
| Compatible Shaft Diameter (maximum) | 7 1/2" |
| Dial Reading | 0-50-0 |
| Frame Material | Aluminum |
| Includes | Case, Chain Clamp, Extension Plate, Posts |
|---|---|
| Indicator Post Diameter | 3/8" |
| Indicator Post Length | 9" |
| Jaw Type | V Shaped |
| Operating Temperature (maximum) | 114°F |
| Operating Temperature (minimum) | 30°F |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 31.75 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)