-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Alignment Clamp Set |
|---|---|
| Alignment Distance (maximum) | 7 1/2" |
| Band Material | Steel |
| Clamp Material | Aluminum |
| Compatible Shaft Diameter (maximum) | 7 1/2" |
| Dial Reading | 0-50-0 |
| Frame Material | Aluminum |
| Includes | Case, Chain Clamp, Extension Plate, Posts |
|---|---|
| Indicator Post Diameter | 3/8" |
| Indicator Post Length | 9" |
| Jaw Type | V Shaped |
| Operating Temperature (maximum) | 114°F |
| Operating Temperature (minimum) | 30°F |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 31.75 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.745 |
Shaft alignment tolerance is the maximum amount of misalignment the shafts can bear before they initiate transfer of axial & radial loads to seals, bearings, gears and other affected components of a machine.
Relative and torsional movements sometimes lead to thermal growth or expansion that results in moving one piece of equipment to another. Also, initial high torque during startup can also force shafts out of alignment.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)