-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stretch Wrap Film Accessory |
|---|---|
| Assembled Depth | 11 3/4" |
| Assembled Height | 19 1/4" |
| Assembled Width | 11 3/4" |
| Assembly | Assembled |
| Batteries Included | No |
| Certification Indicator | A |
| Color | Clear |
| Color Family | Clear |
| Compatible Products | SW-HAND-R, SW-HAND-BG, SW-HAND-WS |
| Contains Hazardous Material Or Is Aerosol | No |
| Cord Dia. (in.) | 2 7/8" |
| Core Dia. | 2 7/8" |
|---|---|
| Features | Stretch Wrap For Hand Help Wrapper |
| Film Length | 1500 ft. |
| Film Width | 18" |
| Gauge | 80 ga. |
| Handheld/machine | Handheld |
| Height | 19 1/4" |
| Length | 11 3/4" , 1500 ft. |
| Material | LLDPE |
| Origin Criterion | B |
| Outside Dia. | 18" |
| Width | 11 3/4" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 30.48 |
| HS Code | 3919102040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)