STARRETT S3089Z-131-6J 13016 Dial Bore Gage, Range 0.7 - 6 Inch

Item: CU4MTR
Model: S3089Z-131-6J
Cross Ref: 26Y760 / 13016
12 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,982.56
10% off
$1,784.30 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Bore Gage
Accuracy 0.0005"
Accuracy (in) 0.0005"
Actuation Type Manual
Approximate Measuring Depth 6"
Approximate Measuring Depth (in) 6"
Graduations 0.0005"
Graduations (in) 0.0005"
Maximum Bore Depth 6"
Maximum Bore Depth (in) 6"
Probe Depth 6"
Probe Depth (in) 6"
Range 0.7" to 6"
Range (in) 0.7" to 6"

Shipping Information

Height (cm) 9.4
Length (cm) 39.37
Width (cm) 32
HS Code 9017308000
Country Of Origin CN
Weight (kg) 3.105

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site