-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Bore Gage |
|---|---|
| Accuracy | 0.0005" |
| Accuracy (in) | 0.0005" |
| Approximate Measuring Depth | 6" |
| Dial Graduation | 0.0005" |
| Dimension Type | Inch |
| Graduations | 0.0005" |
| Graduations (in) | 0.0005" |
| Includes Case | Yes |
| Length | 4" |
| Maximum Bore Depth | 6" |
| Maximum Bore Depth (in) | 6" |
|---|---|
| Maximum Measurement - Inch | 2.4" |
| Measurement Range | 1.4" to 2.4" |
| Minimum Measurement - Inch | 1.4" |
| Number Of Leaves | 11 |
| Operation Type | Mechanical |
| Probe Depth | 6" |
| Range | 1.4" to 2.4" |
| Repeatability | 0.0005" |
| Resolution | 0.001" |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 9.65 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)