-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Combination Set |
|---|---|
| Blade Finish | Satin Chrome |
| Blade Length | 24" |
| Graduation Type | 16R |
| Graduations | Quick Reading 32Nds, 64Ths, Aircraft Quick Reading 50Ths, 100Ths |
| Head Finish | Smooth Black |
|---|---|
| Head Material | Cast Iron |
| Head Types | Square, Center, Protractor |
| Number Of Pieces | 4 |
| Protractor Type | Reversible |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 62.23 |
| Width (cm) | 16.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)