-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combination Square Set |
|---|---|
| Accuracy | -0.0025" to +0.0025" |
| Blade Coating | Chrome |
| Blade Finish | Satin Chrome |
| Blade Length | 12" |
| Blade Material | Steel |
| Blade Thickness | 2/25" |
| Blade Width | 3/4" |
| Finish | Enamel |
| Graduation Color | Black |
| Graduation Mark Style | Etched |
| Graduation Marks | 1/64" |
| Graduation Type | 4R |
| Graduation Units | Inches |
| Graduations | 8Ths, 16Ths, Quick Reading 32Nds, 64Ths |
| Head Coating | Enamel |
|---|---|
| Head Color | Black |
| Head Finish | Smooth Black |
| Head Length | 3" |
| Head Material | Cast Iron |
| Head Type | Center, Protractor, Square |
| Head Types | Square, Center, Protractor |
| Head Vial Included | Yes |
| Head Width | 9/16" |
| Includes | Blade |
| Number Of Pieces | 4 |
| Protractor Type | Reversible |
| Squareness Tolerance | -0.002" to +0.002" |
| System Of Measurement | Imperial |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 20.07 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)