-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Divider |
|---|---|
| Caliper Material | Steel |
| Construction | Steel |
| Joint Type | Spring |
| Leg Style | Flat |
| Maximum Measurement | 300 mm, 12" |
| Maximum Measurement - Inch | 12" |
| Maximum Measurement - Mm | 300 mm |
|---|---|
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Nut Type | Solid |
| Range | 0" to 12", 0 mm to 300 mm |
| Size And Approximate Capacity (in) | 12" |
| Tip Type | Solid Points |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 16.76 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)