-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Louvered Solid Cherry Natural Register |
|---|---|
| Air Flow Rate | 59 CFM |
| Airflow Capacity | 59 CFM |
| Control | Airflow Control Tab |
| Damper Material | Plastic |
| Depth | 1.7" |
| Finish | Lacquer |
| Grille Material | Wood |
| Height | 15 1/2" |
| Manufacturer Warranty Length | 1 yr. |
| Material | Cherry Wood |
|---|---|
| Max. Duct Height | 13.91" |
| Max. Duct Width | 2.42" |
| Maximum Opening Height | 13 7/8" |
| Maximum Opening Width | 2 3/8" |
| Opening Required | 13.66" x 2.17" |
| Overall Width | 3 7/8" |
| Product Type | Floor Register |
| Width | 3 21/25" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 10.16 |
| HS Code | 4421909780 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.423 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)