-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Divider |
|---|---|
| Construction | Steel |
| Nut Type | Solid |
| Range | 6" |
|---|---|
| Size And Approximate Capacity (in) | 6" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 9.65 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)