-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pocket Scriber |
|---|---|
| Compatible Material | Aluminum, Plastic, Stainless Steel |
| Esd-safe | No |
| Finish | Nickel Plated |
| Handle | Knurled Chuck |
| Handle Color | Silver |
| Handle Dia. | 3/8" |
| Handle Material | Carbide |
| Handle Shape | Round |
| Handle Texture | Knurled |
| Handle Type | Knurled Chuck |
| Head | Hexagon |
| Includes | Handle, Points |
| Magnet End | No |
|---|---|
| Magnetic Tip | Nonmagnetic |
| Non-sparking | No |
| Number Of Pieces | 1 |
| Overall Length | 6" |
| Point Type | Straight |
| Removable Tip | Removable Tip |
| Replaceable Tips | Yes |
| Threaded Points | No |
| Threaded Tip | Non Threaded Tip |
| Tip Material | Carbide |
| Tip Style | Fixed |
| Tip Type | Straight |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 3.3 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)