STARRETT 70B 50324 Pocket Scriber 2 7/8 Inch Point 6 In

Item: AC4HJV
Model: 70B
Cross Ref: 2ZVG1 / 50324
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$43.20
10% off
$38.88 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Replaceable Tip (Yes)
    • Threaded Points (No)

Shipping Information

Height (cm) 1.27
Length (cm) 12.19
Width (cm) 3.3
HS Code 9017800000
Country Of Origin US
Weight (kg) 0.045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site