-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scriber |
|---|---|
| Body Material | Steel |
| Finish | Nickel |
| Handle Diameter | 1/4" |
| Handle Diameter (mm) | 6.4 mm |
| Handle Style | Knurled |
| Point Length (in) | 2 3/8" |
|---|---|
| Point Length (mm) | 60 mm |
| Point Material | Carbide |
| Point Type | Straight |
| Tip Material | Carbide |
| Type | Pocket Scriber |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 2.79 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)